
- Cross w/ 1/2" Male 37° JIC
No. of Ends | 4 |
Tube O.D. | 1/2 in |
Fitting Type | Cross |
M | 1.25 in |
SAE Reference No. | 070501 |
End Size | 1/2 JIC(m) |
End Types 2 | JIC 37° |
Fitting Description | Cross |
Material | Carbon Steel |
End Types | JIC 37° |
Fitting Angle | 90° |
Weight | 0.329 LB |
