
- 42° Inverted Flare/37° Flare Adapter w/ 5/16" 42° Inverted Flare to 1/4" O.D. Tube
Thread P | 5/16 in |
Fitting Description | Adapter |
End Types | JIC 37° & Inverted Flare |
Fitting Angle | Straight |
Overall Length | 1.16 in |
No. of Ends | 2 |
Material | Steel |
End Size | 1/4 JIC(m), 5/16 Inverted (m) |
Tube O.D. | 1/4 in |
SAE Reference No. | N/A |
Weight | 0.3 LB |
