
- 90° Male Elbow w/ 3/8" Male 37° JIC & 3/4" Male Pipe Thread
End Size | 3/8 JIC(m), 3/4 NPT(m) |
Fitting Angle | 90° |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow |
SAE Reference No. | 070202 |
Material | Carbon Steel |
M | 1.31 in |
Male Pipe Size | 3/4 in |
End Types | JIC 37° & NPT |
Fitting Type | Elbow |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 3/8 in |
N | 1.59 in |
Weight | 0.15 LB |
