
- 90° Elbow Fitting Description
- 3/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 7/16-20 Thread Size 2
End Gender 1 | Male |
Thread Size | 3/8-18 |
Male Pipe Size | 3/8 in |
Fitting Type | Elbow |
Thread Sealant | No |
End Type 1 | NPTF |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Series | 2024 |
Fitting Description | 90° Elbow |
Material | Brass |
End Gender 2 | Male |
Tube O.D. | 1/4 in |
Weight | 0.181 LB |
