
- 90° Male Elbow w/ 1/4" Male 37° JIC & 1/2" Male Pipe Thread
No. of Ends | 2 |
SAE Reference No. | 070202 |
Material | Carbon Steel |
M | 1.21 in |
End Types 2 | JIC 37°, NPT |
Fitting Description | 90° Male Elbow |
Male Pipe Size | 1/2 in |
Fitting Type | Elbow |
End Size | 1/4 JIC(m), 1/2 NPT(m) |
N | 1.47 in |
End Types | JIC 37° & NPT |
Fitting Angle | 90° |
Tube O.D. | 1/4 in |
Weight | 0.264 LB |
