
- 90° Male Elbow Long w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
Tube O.D. | 1/4 in |
SAE Reference No. | 071502 |
N | 1.58 in |
Male Pipe Size | 1/4 in |
End Size | 1/4 JIC(m), 1/4 NPT(m) |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow Long |
M | 1.05 in |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
Fitting Type | Elbow, Long |
End Types | JIC 37° & NPT |
Fitting Angle | 90° |
Weight | 0.136 LB |
