
- 90° Male Elbow Long w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
SAE Reference No. | 071502 |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
M | 1.45 in |
Fitting Description | 90° Male Elbow Long |
Fitting Type | Elbow, Long |
N | 2.17 in |
Fitting Angle | 90° |
End Types 2 | JIC 37°, NPT |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
Material | Carbon Steel |
Tube O.D. | 5/8 in |
Male Pipe Size | 1/2 in |
Weight | 0.4 LB |
