
- 90° Male Elbow Extra Long w/ 3/4" Male 37° JIC & 1/2" Male Pipe Thread
Fitting Angle | 90° |
End Types | JIC 37° & NPT |
End Size | 1/2 NPT(m), 3/4 JIC(m) |
M | 1.66 in |
Fitting Type | Elbow, Long |
SAE Reference No. | 071602 |
N | 3.28 in |
Male Pipe Size | 1/2 in |
Material | Carbon Steel |
No. of Ends | 2 |
Tube O.D. | 3/4 in |
Fitting Description | 90° Male Elbow Extra Long |
End Types 2 | JIC 37°, NPT |
Weight | 0.55 LB |
