
- 90° Male Elbow Extra Extra Long w/ 3/8" Male 37° JIC & 1/4" Male Pipe Thread
End Types | JIC 37° & NPT |
Fitting Description | 90° Male Elbow Extra Extra Long |
Male Pipe Size | 1/4 in |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, NPT |
Fitting Type | Elbow, Extra Long |
Material | Carbon Steel |
M | 1.06 in |
Fitting Angle | 90° |
End Size | 1/4 NPT(m), 3/8 JIC(m) |
Tube O.D. | 3/8 in |
N | 3.06 in |
No. of Ends | 2 |
Weight | 0.3 LB |
