
- 90° Female Elbow w/ 3/4" Male 37° JIC & 1/2" Female Pipe Thread
No. of Ends | 2 |
M | 1.89 in |
End Types | JIC 37° & NPT |
Fitting Angle | 90°, Swivel |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
End Size | 1/2 NPT(f), 3/4 JIC(f) |
Tube O.D. | 3/4 in |
N | 1.35 in |
SAE Reference No. | 070203 |
Fitting Type | Elbow |
Fitting Description | 90° Female Elbow |
Female Pipe Size | 1/2 in |
Weight | 0.469 LB |
