
- Straight Thread O-Ring Connector w/ 5/16" Male JIC & 1/2" Port Size
Port Size | 1/2 |
Overall Length | 1.37 in |
No. of Ends | 2 |
Fitting Type | Adapter |
Fitting Description | Straight Thread O-Ring Connector |
Material | Carbon Steel |
End Size | 5/16 JIC(m), 1/2 O-Ring Boss(m) |
SAE Reference No. | 070120 |
Tube O.D. | 5/16 in |
Fitting Angle | Straight |
End Types | JIC 37° & O-Ring Boss |
End Types 2 | JIC 37°, O-Ring Boss |
Weight | 0.06 LB |
