
- Male Run Tee w/ 1 1/4" Male 37° JIC & 1 1/4" Pipe Thread
End Types 2 | JIC 37°, NPT |
N | 2.38 in |
No. of Ends | 3 |
M | 2.19 in |
End Types | JIC 37° & NPT |
Male Pipe Size | 1 1/4 in |
Material | Carbon Steel |
Tube O.D. 3 | 1 1/4 in |
Tube O.D. 1 | 1 1/4 in |
Fitting Angle | 90° |
Fitting Type | Tee |
Fitting Description | Male Run Tee |
End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
SAE Reference No. | 070424 |
Weight | 1.756 LB |
