
- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 1/4" Male 37° JIC & 1/8" Female Pipe Thread
End Size | 1/8 NPT(f), 1/4 JIC(m) |
Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
Material | Carbon Steel |
SAE Reference No. | 070426 |
Female Pipe Size | 1/8 in |
Tube O.D. 1 | 1/4 in |
M | 1.08 in |
Fitting Angle | 90° |
N | 0.66 in |
No. of Ends | 3 |
Fitting Type | Tee |
End Types 2 | JIC 37°, NPT |
End Size Done | Yes |
Tube O.D. 3 | 1/4 in |
End Types | JIC 37° & NPT |
Weight | 0.119 LB |
