
- Male JIC/Female Pipe Run Tee Male Pipe Branch w/ 3/8" Male 37° JIC & 1/4" Pipe Thread
End Types | JIC 37° & NPT |
M | 0.88 in |
N | 1.09 in |
Tube O.D. | 3/8 in |
Female Pipe Size | 1/4 in |
Male Pipe Size | 1/4 in |
Fitting Angle | 90° |
Fitting Type | Tee |
End Size | 1/4 NPT(f), 1/4 NPT(m), 3/8 JIC(m) |
SAE Reference No. | N/A |
Fitting Description | Male JIC/Female Pipe Run Tee Male Pipe Branch |
Material | Carbon Steel |
End Types 2 | JIC 37°, NPT |
No. of Ends | 3 |
Weight | 0.76 LB |
