
- Run Tee Pipe Branch w/ 1" Male 37° JIC & 1" Male Pipe Thread
No. of Ends | 3 |
Material | Carbon Steel |
End Size | 1 JIC(m), 1 NPT(m) |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1 in |
M | 1.81 in |
Fitting Angle | 90° |
Tube O.D. | 1 in |
SAE Reference No. | N/A |
End Types | JIC 37° & NPT |
Fitting Type | Tee |
N | 1.97 in |
Fitting Description | Run Tee Pipe Branch |
Weight | 0.9 LB |
