
- Female Branch Tee w/ 3/4" Male 37° JIC & 3/4" Female Pipe Thread
Tube O.D. | 3/4 in |
M | 1.89 in |
N | 1.36 in |
SAE Reference No. | 070427 |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 90°, Swivel |
No. of Ends | 3 |
Material | Carbon Steel |
End Size | 3/4 JIC(m), 3/4 NPT(f) |
End Types | JIC 37° & NPT |
Female Pipe Size | 3/4 in |
Fitting Type | Tee |
Fitting Description | Female Branch Tee |
Weight | 1.17 LB |
