
- Female Branch Tee w/ 3/8" Male 37° JIC & 1/4" Female Pipe Thread
Material | Carbon Steel |
Female Pipe Size | 1/4 in |
End Size | 1/4 NPT(f), 3/8 JIC(m) |
No. of Ends | 3 |
Fitting Type | Tee |
End Types 2 | JIC 37°, NPT |
Fitting Description | Female Branch Tee |
End Types | JIC 37° & NPT |
N | 0.88 in |
Tube O.D. | 3/8 in |
M | 1.23 in |
SAE Reference No. | 070427 |
Fitting Angle | 90°, Swivel |
Weight | 0.4 LB |
