
- Union Tee w/ 1" Male 37° JIC x 1" Male 37° JIC x 1" Male 37° JIC
End Size | 1 JIC(m) |
M2 | 1.81 in |
Material | Carbon Steel |
Fitting Angle | 90° |
SAE Reference No. | 070401 |
End Types | JIC 37° |
No. of Ends | 3 |
Tube O.D. 2 | 1 in |
End Types 2 | JIC 37° |
Tube O.D. 3 | 1 in |
Fitting Description | Union Tee |
Tube O.D. 1 | 1 in |
Fitting Type | Tee |
Weight | 1.016 LB |
