
- Adapter w/ 1 1/4" Male Pipe Thread x 1 1/2" Female Pipe Thread
Overall Length | 2.5 in |
SAE Reference No. | 140139 |
Male Pipe Size | 1 1/4 in |
No. of Ends | 2 |
Material | Carbon Steel |
End Types | NPT - All Ends |
Female Pipe Size | 1 1/2 in |
Fitting Description | Adapter |
End Size | 1 1/4 NPT(m), 1 1/2 NPT(f) |
Fitting Type | Straight |
Weight | 1.393 LB |
