
- 45° Bulkhead Union Elbow w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC
Tube O.D. | 1/4 in |
End Size | 1/4 JIC(m) |
Material | Carbon Steel |
Fitting Description | 45° Bulkhead Union Elbow |
End Types 2 | JIC 37° |
End Types | JIC 37° |
SAE Reference No. | 070801 |
Fitting Angle | 45° |
No. of Ends | 2 |
Fitting Type | Elbow, Bulkhead |
M | 0.77 in |
M1 | 1.53 in |
Weight | 0.07 LB |
