
- 90° Female Pipe Swivel to Male Pipe Elbow
- 1/2" Female Pipe Swivel to 3/4" Male Pipe
SAE Reference No. | 140230 |
Fitting Type | 90° Swivel Elbow |
No. of Ends | 2 |
End Types | NPT - All Ends |
L Dim | 2.03 in |
L1 | 1.24 in |
Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
End Size | 1/2 NPSM(f), 3/4 NPT(m) |
Material | Carbon Steel |
Female Pipe Size | 1/2 in |
Male Pipe Size | 3/4 in |
Weight | 0.719 LB |
