
- 45° Female Pipe Swivel to Female Pipe Elbow
- 3/8" Female Pipe Swivel to 3/8" Female Pipe
M | 0.92 in |
N | 1.18 in |
No. of Ends | 2 |
End Types | NPT - All Ends |
Fitting Type | Elbow, 45° Swivel |
Female Pipe Size A1 | 3/8 in |
Fitting Description | 45° Female Pipe Swivel to Female Pipe Elbow |
Female Pipe Size | 3/8 in |
SAE Reference No. | 140331 |
End Size | 3/8 NPSM(f), 3/8 NPT(f) |
Material | Carbon Steel |
Weight | 0.253 LB |
