
- 45° Straight Thread O-Ring to Male JIC Elbow w/ 1/2" Male JIC & 5/8" Port Size
Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
No. of Ends | 2 |
End Types 2 | JIC 37°, O-Ring Boss |
N | 1.52 in |
Fitting Angle | 45° |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Elbow |
M | 0.99 in |
SAE Reference No. | 070320 |
End Size | 1/2 JIC(m), 5/8 O-Ring Boss(m) |
Tube O.D. | 1/2 in |
Port Size | 5/8 |
Material | Carbon Steel |
Weight | 0.297 LB |
