
- Male Connector (BSPP) w/o Retaining Ring or O-ring w/ 1/2" Male 37° JIC & 1/2" Male BSPP
Fitting Angle | Straight |
Tube O.D. | 1/2 in |
Fitting Type | Adapter |
Material | Carbon Steel |
BSPP Size | 1/2 in |
BSPP Thread | 1/2-14 |
SAE Reference No. | N/A |
Overall Length | 1.63 in |
Fitting Description | Male Connector (BSPP) w/o Retaining Ring or O-ring |
End Types | JIC 37° & BSPP |
No. of Ends | 2 |
End Size | 1/2 BSPP(m), 1/2 JIC(m) |
End Types 2 | JIC 37°, BSPP |
Weight | 0.6 LB |
