
- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Male Port Size & 3/8" Female Pipe
Material | Carbon Steel |
No. of Ends | 2 |
M | 0.92 in |
Port Size | 3/8 |
Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
End Size | 3/8 NPSM(f), 3/8 O-Ring Boss(m) |
SAE Reference No. | N/A |
Female Pipe Size | 3/8 in |
N | 1.2 in |
End Types | NPT & O-Ring Boss |
Fitting Type | Elbow, 45° Swivel |
Straight Thread | 9/16-18 |
Weight | 0.206 LB |
