
- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Male Port Size & 1/2" Female Pipe
End Size | 1/2 NPSM(f), 1/2 O-Ring Boss(m) |
Material | Carbon Steel |
Straight Thread | 3/4-16 in |
N | 1.39 in |
Fitting Type | Elbow, 45° Swivel |
M | 0.91 in |
Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
SAE Reference No. | N/A |
End Types | NPT & O-Ring Boss |
No. of Ends | 2 |
Port Size | 1/2 |
Female Pipe Size | 1/2 in |
Weight | 0.294 LB |
