
- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1 1/4" Male Port Size & 1 1/4" Female Pipe
End Size | 1 1/4 NPSM(f), 1 1/4 O-Ring Boss(m) |
Straight Thread | 1 5/8-12 in |
Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
Pipe Size | 1.25 in |
N | 2.39 in |
No. of Ends | 2 |
SAE Reference No. | N/A |
Fitting Type | 90° Swivel Elbow |
Material | Carbon Steel |
Port Size | 1 1/4 |
M | 1.62 in |
End Types | NPT & O-Ring Boss |
Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
Weight | 2.3 LB |
