
- 90° Straight Thread O-Ring Male Street Elbow w/ 1/2" Male Port Size & 3/8" Female Pipe
Fitting Type | Elbow, 90° Street |
Straight Thread | 3/4-16 in |
End Types | NPT & O-Ring Boss |
No. of Ends | 2 |
Material | Carbon Steel |
Pipe Size | 0.375 in |
N | 1.62 in |
Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
SAE Reference No. | N/A |
Port Size | 1/2 |
M | 1.02 in |
End Size | 3/8 NPT(f), 1/2 O-Ring Boss(m) |
Weight | 0.219 LB |
