
- 90° Swivel Nut Elbow w/ 1/4" Female 37° JIC x 1/4" Male 37° JIC
Fitting Angle | 90°, Swivel |
Fitting Description | 90° Swivel Nut Elbow |
Material | Carbon Steel |
SAE Reference No. | 070221 |
M1 | 0.66 in |
Tube O.D. 1 | 1/4 in |
No. of Ends | 2 |
End Size | 1/4 JIC(m), 1/4 JIC(f) |
M | 0.89 in |
End Types 2 | JIC 37° |
Tube O.D. | 1/4 in |
End Types | JIC 37° |
Fitting Type | Elbow |
Weight | 0.08 LB |
