
- 90° Elbow w/ 1" x 3/4" Female Pipe Thread
End Size | 3/4 NPT(f), 1 NPT(f) |
Fitting Description | 90° Elbow |
Material | Carbon Steel |
Female Pipe Size A1 | 3/4 in |
No. of Ends | 2 |
End Types | NPT - All Ends |
Female Pipe Size | 1 in |
N1 | 1.39 in |
SAE Reference No. | 140238 |
Fitting Type | Elbow, 90° |
N | 1.62 in |
Weight | 1.6 LB |
