
- 90° Elbow w/ 1/2" x 1/2" Female Pipe Thread
N1 | 1.23 in |
N | 1.23 in |
End Types | NPT - All Ends |
End Size | 1/2 NPT(f) |
No. of Ends | 2 |
Fitting Description | 90° Elbow |
Female Pipe Size A1 | 1/2 in |
Female Pipe Size | 1/2 in |
SAE Reference No. | 140238 |
Material | Carbon Steel |
Fitting Type | Elbow, 90° |
Weight | 0.438 LB |
