
- O-Ring for use w/ 3/8" ORS Fitting
ORS Tube Size | 3/8 in |
Temperature Range [Min] | -15 °F |
End Size | 3/8 Face Seal(f) |
Temperature Range [Max] | 400 °F |
I.D. | 0.364 in |
Fitting Description | O-Ring, Face Seal |
End Types | O-Ring Face Seal |
Material | Viton Fluoroelastomer |
Weight | 0.19 LB |
