
- O-Ring for use w/ 5/8" ORS Fitting
End Types | O-Ring Face Seal |
End Size | 5/8 Face Seal(f) |
ORS Tube Size | 5/8 in |
Fitting Description | O-Ring, Face Seal |
Temperature Range [Min] | -15 °F |
Temperature Range [Max] | 400 °F |
Material | Viton Fluoroelastomer |
I.D. | 0.614 in |
Weight | 0.05 LB |
