
- Straight Thread O-Ring to Female Pipe Adapter w/ 1 1/2" Male Port Size & 1 1/2" Female Pipe
Fitting Type | Straight |
Overall Length | 2 in |
End Size | 1 1/2 NPT(f), 1 1/2 O-Ring Boss(m) |
Material | Carbon Steel |
Port Size | 1 1/2 |
Female Pipe Size | 1 1/2 in |
SAE Reference No. | N/A |
Straight Thread | 1 7/8-12 in |
No. of Ends | 2 |
Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
Pipe Size | 1.5 in |
End Types | NPT & O-Ring Boss |
Weight | 1.054 LB |
