
- 45° JIC Swivel to Female Pipe w/ 5/8" Female 37° JIC Swivel & 1/2" Female Pipe Thread
End Types 2 | JIC 37°, NPT |
End Size | 1/2 NPT(f), 5/8 JIC(f) |
Fitting Description | 45° Female JIC Swivel to Female Pipe |
SAE Reference No. | N/A |
Material | Carbon Steel |
Fitting Angle | 45°, Swivel |
Fitting Type | Elbow |
Female Pipe Size | 1/2 in |
End Types | JIC 37° & NPT |
M | 0.94 in |
Tube O.D. | 5/8 in |
N | 0.91 in |
No. of Ends | 2 |
Weight | 0.21 LB |
