
- 90° Male Pipe to JIC Swivel w/ 7/8" Female 37° JIC Swivel & 3/4" Male Pipe Thread
Male Pipe Size | 3/4 in |
Fitting Type | Elbow |
SAE Reference No. | N/A |
No. of Ends | 2 |
Tube O.D. | 7/8 in |
End Types | JIC 37° & NPT |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 90°, Swivel |
N | 1.69 in |
End Size | 3/4 NPT(m), 7/8 JIC(f) |
Material | Carbon Steel |
Fitting Description | 90° Male Pipe to JIC Swivel |
M | 1.2 in |
Weight | 0.6 LB |
