
- 90° Male Pipe to JIC Swivel w/ 1/2" Female 37° JIC Swivel & 3/8" Male Pipe Thread
Tube O.D. | 1/2 in |
Fitting Description | 90° Male Pipe to JIC Swivel |
End Size | 3/8 NPT(m), 1/2 JIC(f) |
Fitting Type | Elbow |
SAE Reference No. | N/A |
No. of Ends | 2 |
Material | Carbon Steel |
Male Pipe Size | 3/8 in |
M | 0.96 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Fitting Angle | 90°, Swivel |
N | 1.22 in |
Weight | 0.24 LB |
