
- 90° Male Pipe Swivel to Male Pipe Elbow w/ 1/4" x 1/4" Male Pipe Thread
Male Pipe Size A1 | 1/4 in |
No. of Ends | 2 |
N | 1.09 in |
M | 1.72 in |
End Size | 1/4 NPSM(m), 1/4 NPT(m) |
Male Pipe Size | 1/4 in |
End Types | NPT - All Ends |
SAE Reference No. | N/A |
Fitting Type | 90° Swivel Elbow |
Fitting Description | 90° Male Pipe Swivel to Male Pipe Elbow |
Material | Carbon Steel |
Weight | 0.203 LB |
