
- 0.62 in Hose Inner Diameter
- 1.06 in Hose Outer Diameter
- 1 ft Hose Length
- 225 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air brake: tractor to trailer lines, axle chamber lines and tractor service lines.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Color | Black |
Hose Length | 1 ft |
Temperature Range [Max] | 212 °F |
Burst Pressure [Nom] | 900 psi |
Hose Application | Air Brake |
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Hose I.D. | 0.62 in |
Series | 2570 |
Conductivity | Conductive |
Bend Radius [Min] | 2.25 in |
Temperature Range [Min] | -40 °F |
Cover Material | Synthetic Rubber |
Dash Size | -10 |
Hose OD | 1.06 in |
Pressure [Max] | 225 psi |
Construction | 2 Ply Braid |
Weight | 0.0 LB |
