
- 2.5 in Hose Inner Diameter
- 3.08 in Hose Outer Diameter
- 1 ft Hose Length
- 62 psi Maximum Pressure
- Suction & Transfer Hose Application
applications
- Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Ambient Temperature Range [Max] | 302 °F |
Tube Material | Elastomer |
Series | 2661 |
Dash Size | -40 |
Burst Pressure [Nom] | 225 psi |
Inner Tube Material | Elastomer |
Hose I.D. | 2 1/2 in, 2.5 in |
Reinforcement | Helical Wire and Textile |
Hose OD | 3.08 in |
Brand. | Aeroquip |
Lay Line Style | Embossed |
Temperature Range [Min] | -40 °F |
Cover Material | Elastomer |
Used to Dispense | Suction & Transfer |
Vacuum Rating | 28 in Hg |
Ambient Temperature Range [Min] | -40 °F |
Material | Elastomer |
Color | Blue |
Temperature Range [Max] | 302 °F |
Hose Length | 1 ft |
Vacuum Hg | 28 in |
Bend Radius [Min] | 14 in |
Burst Pressure [Min] | 225 psi |
Hose Reinforcement | 2 Ply Braid |
Pressure [Max] | 62 psi |
Construction | 2 Ply Braid |
Conductivity | Conductive |
Hose Application | Suction & Transfer |
Weight | 2.4 LB |
