
- 0.88 in Hose Inner Diameter
- 1.06 in Hose Outer Diameter
- 1 ft Hose Length
- 6500 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Used to Dispense | Air & Multipurpose |
Ambient Temperature Range [Max] | 500 °F |
Brand. | Aeroquip |
Series | 2807 |
Dash Size | -16 |
Hose Application | Air & Multipurpose |
Hose I.D. | 0.88 in |
Ambient Temperature Range [Min] | -100 °F |
Color | Gray |
Conductivity | Conductive |
Material | Stainless Steel |
Cover Material | Stainless Steel |
Pressure [Max] | 6500 psi |
Tube Wall Thickness | 0.075 in |
Reinforcement | Wire |
Burst Pressure [Min] | 4000 psi |
Vacuum Rating | 40 in Hg |
Hose OD | 1.06 in |
Burst Pressure [Nom] | 4000 psi |
Construction | Extruded |
Vacuum Hg | 12 in |
Bend Radius [Min] | 9 in |
Temperature Range [Max] | 500 °F |
Temperature Range [Min] | -100 °F |
Tube Material | Teflon |
Hose Length | 1 ft |
Hose Reinforcement | Extruded |
Inner Tube Material | Teflon |
Weight | 0.296 LB |
