
- 0.64 in Hose Inner Diameter
- 0.84 in Hose Outer Diameter
- 1 ft Hose Length
- 1750 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hot air, steam and most chemical applications
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Ambient Temperature Range [Max] | 500 °F |
Reinforcement | Stainless Steel |
Series | 2808 |
Ambient Temperature Range [Min] | -100 °F |
Construction | Extruded |
Temperature Range [Min] | -100 °F |
Hose I.D. | 0.64 in |
Used to Dispense | Air & Multipurpose |
Hose Reinforcement | Extruded |
Bend Radius [Min] | 6.5 in |
Hose Length | 1 ft |
Brand. | Aeroquip |
Pressure [Max] | 1750 psi |
Burst Pressure [Min] | 7000 psi |
Conductivity | Conductive |
Inner Tube Material | Teflon |
Material | Stainless Steel |
Color | Gray |
Tube Material | Teflon |
Vacuum Rating | 20 in Hg |
Cover Material | Stainless Steel |
Hose Application | Air & Multipurpose |
Dash Size | -12 |
Hose OD | 0.84 in |
Vacuum Hg | 20 in |
Tube Wall Thickness | 0.08 in |
Burst Pressure [Nom] | 7000 psi |
Temperature Range [Max] | 500 °F |
Weight | 0.388 LB |
