
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190628 Series |
Hose Cut-Off Factor | 2.09 in |
End Type 1 | MPT |
Construction | Reusable |
Thread Size | 1 1/4-11 1/2 |
Item Type | Fitting Assembly |
Material | Brass & Carbon Steel |
Hose Dash Size | 20 |
Fitting Description | Straight |
Overall Length | 3.05 in |
Hole Dia. | 1.06 in |
End Gender 1 | Male |
Finish | Brass Nipple, Steel Socket |
Hose Size | 1.25 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
