
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 0.88 in |
Item Type | Fitting Assembly |
Fitting Description | Straight, Swivel |
Material | Carbon Steel |
End Type 1 | SAE 45 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.3 in |
Series | 401 Series |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1.15 in |
Thread Size | 5/8-18 |
Hex Size 2 | 13/16 in |
Compatible Hose I.D. | 0.375 |
Hex Size 1 | 3/4 in |
Hose Size | 0.375 in |
End Gender 1 | Female |
Overall Length | 2.05 in |
Weight | 0.144 LB |
