
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Hose Size | 0.375 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Thread Size | 5/8-18 |
Series | 403 Series |
Hose Dash Size | 6 |
End Type 1 | Inverted |
End Gender 1 | Female |
Overall Length | 1.78 in |
Hose Cut-Off Factor | 0.88 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
