
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Finish | Zinc |
Hose Size | 0.25 in |
Hose Cut-Off Factor | 0.785 in |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 0.688 in |
Thread Size | 7/16-20 |
Hole Dia. | 0.169 in |
End Gender 1 | Male |
Material | Carbon Steel |
Overall Length | 2.335 in |
Item Type | Nipple |
Series | 4103 Series |
Fitting Description | Straight |
End Type 1 | UNF |
Hex Size 1 | 11/16 in |
Weight | 0.0 LB |
