
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1.25 in |
Item Type | Fitting Assembly |
Construction | Reusable |
Material | Carbon Steel |
Fitting Description | Straight |
Hex Size 1 | 2 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3 in |
Hose Dash Size | 20 |
Compatible Hose I.D. | 1.25 |
Series | 411 Series |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Compatible Tube O.D. | 1.25 |
Hole Dia. | 1.05 in |
Thread Size | 1 5/8-12 |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.64 in |
Weight | 1.2 LB |
