
- Reusable Hose Fitting
- Straight Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 2.18 in |
Hex Size 1 | 1.5 in |
Hole Dia. | 1.75 in |
Hose Size | 2 in |
End Type 1 | SAE 37 |
Series | 411 Series |
Construction | Reusable |
Overall Length | 4.02 in |
Fitting Description | Straight |
Material | Carbon Steel |
Compatible Tube O.D. | 2 |
Compatible Hose I.D. | 2 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Dash Size | 32 |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 2 1/2-12 |
Weight | 2.571 LB |
