
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 2 | 0.94 in |
Hose Cut-Off Factor | 1.58 in |
Overall Length | 2.73 in |
Fitting Description | Straight |
End Gender 1 | Female |
End Type 1 | NPTF |
Series | 412 Series |
Item Type | Fitting Assembly |
Hole Dia. | 0.36 in |
Hose Dash Size | 8 |
Hex Size 1 | 0.88 in |
Hose Size | 0.5 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Size | 1/2-14 |
Outside Dia. | 1 in |
Finish | Steel |
Construction | Reusable |
Weight | 0.253 LB |
