
- Tubing
- 0.17 in ID
- 0.25 in OD
- Green
- Polyamide Alloy Material
Operating Pressure [Max] | 300 psi |
Burst Pressure [Min] | 1200 psi |
Tube Material | Polyamide Alloy |
Packaged Length | 100 ft |
Bend Radius [Min] | 1 in |
Temperature Range [Min] | -40 °F |
Brand. | Eaton |
Temperature Range [Max] | 135 °F |
Color | Green |
Tube O.D. | 1/4 in |
Length | 100 ft |
Tube I.D. | 0.17 in |
Weight | 3.4 LB |
